FAG

FAG Double-row spherical roller bearing Tapered bore 22216-E1A-XL-K-M-C3

  • ERIKS:11831861
  • Manufacturer:4026677850331
Image 1
Save to list

€297.58/ pieceexcl. VAT

€360.07incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
80 mm
Outer Diameter
140 mm
Width
33 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
270 kN
Dynamic load rating
250 kN
Limiting speed
6.2 rpm
Reference speed
3.55 rpm