

€182.45/ pieceexcl. VAT
€220.76incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 31 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 237 kN |
Dynamic load rating | 216 kN |
Limiting speed | 6.5 rpm |
Reference speed | 3.7 rpm |
€154.67/ pieceexcl. VAT
€187.15incl. VAT
36 In stock - Estimated delivery date 09/11/2026