FAG

FAG Double-row spherical roller bearing Tapered bore 22213-E1-XL-K-C3

  • ERIKS:11831850
  • Manufacturer:4026677805126
Image 1
Save to list

€137.93/ pieceexcl. VAT

€166.90incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
65 mm
Outer Diameter
120 mm
Width
31 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
210 kN
Dynamic load rating
202 kN
Limiting speed
7 rpm
Reference speed
4.2 rpm
Alternatives

€123.15/ pieceexcl. VAT

€149.01incl. VAT

37 In stock - Estimated delivery date 10/11/2026