FAG

FAG Double-row spherical roller bearing Tapered bore 22211-E1-XL-K

  • ERIKS:23219560
  • Manufacturer:4026677804969
Image 1
Save to list

€104.25/ pieceexcl. VAT

€126.14incl. VAT

4 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
55 mm
Outer Diameter
100 mm
Width
25 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
130 kN
Dynamic load rating
129 kN
Limiting speed
9 rpm
Reference speed
4.65 rpm
Alternatives

€92.60/ pieceexcl. VAT

€112.05incl. VAT

174 In stock - Estimated delivery date 09/11/2026