FAG

FAG Double-row spherical roller bearing Tapered bore 22210-E1-XL-K-C2

  • ERIKS:14177453
Image 1
Save to list

€106.50/ pieceexcl. VAT

€128.87incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
50 mm
Outer Diameter
90 mm
Width
23 mm
Bore
Tapered bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
107 kN
Dynamic load rating
109 kN
Limiting speed
9.8 rpm
Reference speed
5.1 rpm