

€94.60/ pieceexcl. VAT
€114.47incl. VAT
8 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 23 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 99 kN |
Dynamic load rating | 104 kN |
Limiting speed | 10.1 rpm |
Reference speed | 5.6 rpm |
€81.53/ pieceexcl. VAT
€98.65incl. VAT
6 In stock - Estimated delivery date 09/11/2026