FAG

FAG Double-row spherical roller bearing Tapered bore 22209-E1-XL-K

  • ERIKS:11660339
  • Manufacturer:4026677804808
Image 1
Save to list

€94.60/ pieceexcl. VAT

€114.47incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
45 mm
Outer Diameter
85 mm
Width
23 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
99 kN
Dynamic load rating
104 kN
Limiting speed
10.1 rpm
Reference speed
5.6 rpm
Alternatives

€81.53/ pieceexcl. VAT

€98.65incl. VAT

58 In stock - Estimated delivery date 09/11/2026