

€90.11/ pieceexcl. VAT
€109.03incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 23 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 91 kN |
Dynamic load rating | 101 kN |
Limiting speed | 10.5 rpm |
Reference speed | 6.2 rpm |
€75.31/ pieceexcl. VAT
€91.13incl. VAT
12 In stock - Estimated delivery date 09/11/2026