

€81.77/ pieceexcl. VAT
€98.94incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 20 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 57 kN |
Dynamic load rating | 64 kN |
Limiting speed | 12.5 rpm |
Reference speed | 7.8 rpm |
€66.58/ pieceexcl. VAT
€80.56incl. VAT
1 In stock - Estimated delivery date 09/11/2026