FAG

FAG Double-row spherical roller bearing Tapered bore 22205-E1-XL-K

  • ERIKS:11831833
  • Manufacturer:4026677808042
Image 1
Save to list

€80.88/ pieceexcl. VAT

€97.86incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
25 mm
Outer Diameter
52 mm
Width
18 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
42.5 kN
Dynamic load rating
48.5 kN
Limiting speed
14.4 rpm
Reference speed
9.2 rpm
Alternatives

€65.89/ pieceexcl. VAT

€79.73incl. VAT

2 In stock - Estimated delivery date 10/11/2026