FAG

FAG Double-row spherical roller bearing Tapered bore 21322-E1-XL-K-TVPB-C3

  • ERIKS:12625281
  • Manufacturer:4026677892164
Image 1
Save to list

€726.82/ pieceexcl. VAT

€879.45incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
213
Inner Diameter
110 mm
Outer Diameter
240 mm
Width
50 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Polyamide
With sealing
No
Number of rows
2
Static load rating
640 kN
Dynamic load rating
600 kN
Limiting speed
4 rpm
Reference speed
2.7 rpm