FAG

FAG Double-row spherical roller bearing Tapered bore 21319-E1-XL-K-TVPB

  • ERIKS:24208600
  • Manufacturer:4026677832184
Image 1
Save to list

€470.65/ pieceexcl. VAT

€569.49incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
213
Inner Diameter
95 mm
Outer Diameter
200 mm
Width
45 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Polyamide
With sealing
No
Number of rows
2
Static load rating
450 kN
Dynamic load rating
425 kN
Limiting speed
4.6 rpm
Reference speed
3.25 rpm
Alternatives

€425.98/ pieceexcl. VAT

€515.44incl. VAT

Estimated delivery date - 10/11/2026