

€396.17/ pieceexcl. VAT
€479.37incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 213 |
Inner Diameter | 90 mm |
Outer Diameter | 190 mm |
Width | 43 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Polyamide |
With sealing | No |
Number of rows | 2 |
Static load rating | 415 kN |
Dynamic load rating | 380 kN |
Limiting speed | 4.85 rpm |
Reference speed | 3.6 rpm |