FAG

FAG Double-row spherical roller bearing Tapered bore 21318-E1-XL-K-C3

  • ERIKS:12625266
  • Manufacturer:4026677960108
Image 1
Save to list

€396.17/ pieceexcl. VAT

€479.37incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
213
Inner Diameter
90 mm
Outer Diameter
190 mm
Width
43 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
415 kN
Dynamic load rating
380 kN
Limiting speed
4.85 rpm
Reference speed
3.6 rpm
Alternatives

€347.25/ pieceexcl. VAT

€420.17incl. VAT

Estimated delivery date - 10/11/2026