

€347.77/ pieceexcl. VAT
€420.80incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 213 |
Inner Diameter | 85 mm |
Outer Diameter | 180 mm |
Width | 41 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Polyamide |
With sealing | No |
Number of rows | 2 |
Static load rating | 375 kN |
Dynamic load rating | 345 kN |
Limiting speed | 5.2 rpm |
Reference speed | 3.8 rpm |