

€323.20/ pieceexcl. VAT
€391.07incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 213 |
Inner Diameter | 80 mm |
Outer Diameter | 170 mm |
Width | 39 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 325 kN |
Dynamic load rating | 305 kN |
Limiting speed | 5.7 rpm |
Reference speed | 4.05 rpm |