FAG

FAG Double-row spherical roller bearing Tapered bore 21315-E1-XL-K

  • ERIKS:11660366
  • Manufacturer:4026677959935
Image 1
Save to list

€272.55/ pieceexcl. VAT

€329.79incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
213
Inner Diameter
75 mm
Outer Diameter
160 mm
Width
37 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
325 kN
Dynamic load rating
305 kN
Limiting speed
5.7 rpm
Reference speed
3.75 rpm
Alternatives

€251.66/ pieceexcl. VAT

€304.51incl. VAT

Estimated delivery date - 10/11/2026