FAG

FAG Double-row spherical roller bearing Tapered bore 21313-E1-XL-K-TVPB-C3

  • ERIKS:11831813
  • Manufacturer:4026677809421
Image 1
Save to list

€211.49/ pieceexcl. VAT

€255.90incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
213
Inner Diameter
65 mm
Outer Diameter
140 mm
Width
33 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Polyamide
With sealing
No
Number of rows
2
Static load rating
270 kN
Dynamic load rating
250 kN
Limiting speed
6.2 rpm
Reference speed
3.6 rpm