

€180.95/ pieceexcl. VAT
€218.95incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 213 |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 31 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 226 kN |
Dynamic load rating | 211 kN |
Limiting speed | 6.7 rpm |
Reference speed | 4.1 rpm |
€166.66/ pieceexcl. VAT
€201.66incl. VAT
Estimated delivery date - 10/11/2026