

€159.36/ pieceexcl. VAT
€192.83incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 213 |
Inner Diameter | 55 mm |
Outer Diameter | 120 mm |
Width | 29 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Polyamide |
With sealing | No |
Number of rows | 2 |
Static load rating | 155 kN |
Dynamic load rating | 160 kN |
Limiting speed | 8.1 rpm |
Reference speed | 5.1 rpm |