

€136.27/ pieceexcl. VAT
€164.89incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 213 |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 27 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 130 kN |
Dynamic load rating | 129 kN |
Limiting speed | 9 rpm |
Reference speed | 5.4 rpm |
€126.21/ pieceexcl. VAT
€152.71incl. VAT
Estimated delivery date - 10/11/2026