FAG

FAG Double-row spherical roller bearing Tapered bore 21309-E1-XL-K-C3

  • ERIKS:12625204
  • Manufacturer:4026677959553
Image 1
Save to list

€118.84/ pieceexcl. VAT

€143.80incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
213
Inner Diameter
45 mm
Outer Diameter
100 mm
Width
25 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
130 kN
Dynamic load rating
129 kN
Limiting speed
9 rpm
Reference speed
4.75 rpm
Alternatives

€109.78/ pieceexcl. VAT

€132.83incl. VAT

Estimated delivery date - 10/11/2026