

€108.59/ pieceexcl. VAT
€131.39incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 213 |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Polyamide |
With sealing | No |
Number of rows | 2 |
Static load rating | 107 kN |
Dynamic load rating | 109 kN |
Limiting speed | 9.8 rpm |
Reference speed | 5.2 rpm |