FAG

FAG Double-row spherical roller bearing Cylindrical bore With sealing WS22220-E1-XL-2RSR-C3

  • ERIKS:14182113
Image 1
Save to list

€646.32/ pieceexcl. VAT

€782.05incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
100 mm
Outer Diameter
180 mm
Width
55 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
Yes
Number of rows
2
Static load rating
475 kN
Dynamic load rating
430 kN
Limiting speed
1.14 rpm