FAG

FAG Double-row spherical roller bearing Cylindrical bore With sealing WS22220-E1-XL-2RSR

  • ERIKS:14182112
Image 1
Save to list

€646.32/ pieceexcl. VAT

€782.05incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
100 mm
Outer Diameter
180 mm
Width
55 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
Yes
Number of rows
2
Static load rating
475 kN
Dynamic load rating
430 kN
Limiting speed
1.14 rpm