FAG

FAG Double-row spherical roller bearing Cylindrical bore With sealing WS22218-E1-XL-2VSR-C4

  • ERIKS:14182109
Image 1
Save to list

€466.17/ pieceexcl. VAT

€564.07incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
90 mm
Outer Diameter
160 mm
Width
48 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
Yes
Number of rows
2
Static load rating
375 kN
Dynamic load rating
345 kN
Limiting speed
1.3 rpm