

€386.48/ pieceexcl. VAT
€467.64incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 44 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | Yes |
Number of rows | 2 |
Static load rating | 325 kN |
Dynamic load rating | 305 kN |
Limiting speed | 1.42 rpm |
€292.19/ pieceexcl. VAT
€353.55incl. VAT
Estimated delivery date - 10/11/2026