

€335.85/ pieceexcl. VAT
€406.38incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Width | 40 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | Yes |
Number of rows | 2 |
Static load rating | 270 kN |
Dynamic load rating | 250 kN |
Limiting speed | 1.54 rpm |
€253.85/ pieceexcl. VAT
€307.16incl. VAT
1 In stock - Estimated delivery date 10/11/2026