

€253.95/ pieceexcl. VAT
€307.28incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 38 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | Yes |
Number of rows | 2 |
Static load rating | 226 kN |
Dynamic load rating | 211 kN |
Limiting speed | 1.67 rpm |
€203.85/ pieceexcl. VAT
€246.66incl. VAT
1 In stock - Estimated delivery date 10/11/2026