FAG

FAG Double-row spherical roller bearing Cylindrical bore With sealing WS22213-E1-XL-2VSR-H40-C4

  • ERIKS:14187352
Image 1
Save to list

€262.19/ pieceexcl. VAT

€317.25incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
65 mm
Outer Diameter
120 mm
Width
38 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
Yes
Number of rows
2
Static load rating
210 kN
Dynamic load rating
202 kN
Limiting speed
1.74 rpm