FAG

FAG Double-row spherical roller bearing Cylindrical bore With sealing WS22213-E1-XL-2RSR

  • ERIKS:12626109
  • Manufacturer:4054364191054
Image 1
Save to list

€238.05/ pieceexcl. VAT

€288.04incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
65 mm
Outer Diameter
120 mm
Width
38 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
Yes
Number of rows
2
Static load rating
210 kN
Dynamic load rating
202 kN
Limiting speed
1.74 rpm
Alternatives

€178.13/ pieceexcl. VAT

€215.54incl. VAT

Estimated delivery date - 10/11/2026