

€207.51/ pieceexcl. VAT
€251.09incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 34 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | Yes |
Number of rows | 2 |
Static load rating | 155 kN |
Dynamic load rating | 160 kN |
Limiting speed | 2.03 rpm |
€151.46/ pieceexcl. VAT
€183.27incl. VAT
Estimated delivery date - 18/11/2026