FAG

FAG Double-row spherical roller bearing Cylindrical bore With sealing WS22211-E1-XL-2RSR

  • ERIKS:12626103
  • Manufacturer:4054364071851
Image 1
Save to list

€183.75/ pieceexcl. VAT

€222.34incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
55 mm
Outer Diameter
100 mm
Width
31 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
Yes
Number of rows
2
Static load rating
130 kN
Dynamic load rating
129 kN
Limiting speed
2.25 rpm
Alternatives

€133.93/ pieceexcl. VAT

€162.06incl. VAT

1 In stock - Estimated delivery date 10/11/2026