FAG

FAG Double-row spherical roller bearing Cylindrical bore With sealing WS22210-E1-XL-2RSR-C3

  • ERIKS:14182094
Image 1
Save to list

€172.12/ pieceexcl. VAT

€208.27incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
222
Inner Diameter
50 mm
Outer Diameter
90 mm
Width
28 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
Yes
Number of rows
2
Static load rating
107 kN
Dynamic load rating
109 kN
Limiting speed
2.44 rpm