

€166.28/ pieceexcl. VAT
€201.20incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 28 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | Yes |
Number of rows | 2 |
Static load rating | 99 kN |
Dynamic load rating | 104 kN |
Limiting speed | 2.55 rpm |
€110.07/ pieceexcl. VAT
€133.18incl. VAT
Estimated delivery date - 10/11/2026