

€143.86/ pieceexcl. VAT
€174.07incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 25 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | Yes |
Number of rows | 2 |
Static load rating | 57 kN |
Dynamic load rating | 64 kN |
Limiting speed | 3.15 rpm |
€89.88/ pieceexcl. VAT
€108.75incl. VAT
92 In stock - Estimated delivery date 10/11/2026