

€129.26/ pieceexcl. VAT
€156.40incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 23 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | Yes |
Number of rows | 2 |
Static load rating | 42.5 kN |
Dynamic load rating | 48.5 kN |
Limiting speed | 3.6 rpm |
€88.96/ pieceexcl. VAT
€107.64incl. VAT
196 In stock - Estimated delivery date 10/11/2026