

€2,438.12/ pieceexcl. VAT
€2,950.13incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 241 |
Inner Diameter | 150 mm |
Outer Diameter | 250 mm |
Width | 100 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | Yes |
Number of rows | 2 |
Static load rating | 1.52 kN |
Dynamic load rating | 1.05 kN |
Limiting speed | 590 rpm |