

€1,766.41/ pieceexcl. VAT
€2,137.36incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 241 |
Inner Diameter | 130 mm |
Outer Diameter | 210 mm |
Width | 80 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | Yes |
Number of rows | 2 |
Static load rating | 1.05 kN |
Dynamic load rating | 710 kN |
Limiting speed | 700 rpm |