

€1,167.66/ pieceexcl. VAT
€1,412.87incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 241 |
Inner Diameter | 110 mm |
Outer Diameter | 180 mm |
Width | 69 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | Yes |
Number of rows | 2 |
Static load rating | 750 kN |
Dynamic load rating | 530 kN |
Limiting speed | 830 rpm |