

€2,700.22/ pieceexcl. VAT
€3,267.27incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 240 |
Inner Diameter | 180 mm |
Outer Diameter | 280 mm |
Width | 100 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | Yes |
Number of rows | 2 |
Static load rating | 1.77 kN |
Dynamic load rating | 1.13 kN |
Limiting speed | 550 rpm |