FAG

FAG Double-row spherical roller bearing Cylindrical bore With sealing 24028-BE-XL-2VSR

  • ERIKS:14181756
Image 1
Save to list

€1,413.44/ pieceexcl. VAT

€1,710.26incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
240
Inner Diameter
140 mm
Outer Diameter
210 mm
Width
69 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
Yes
Number of rows
2
Static load rating
930 kN
Dynamic load rating
590 kN
Limiting speed
740 rpm