

€1,261.48/ pieceexcl. VAT
€1,526.39incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 240 |
Inner Diameter | 130 mm |
Outer Diameter | 200 mm |
Width | 69 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | Yes |
Number of rows | 2 |
Static load rating | 860 kN |
Dynamic load rating | 570 kN |
Limiting speed | 780 rpm |