

€1,158.71/ pieceexcl. VAT
€1,402.04incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 240 |
Inner Diameter | 120 mm |
Outer Diameter | 180 mm |
Width | 60 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | Yes |
Number of rows | 2 |
Static load rating | 690 kN |
Dynamic load rating | 450 kN |
Limiting speed | 860 rpm |