FAG

FAG Double-row spherical roller bearing Cylindrical bore for vibrating screens 23344-A-MA-T41A

  • ERIKS:12959533
Image 1
Save to list

€19,285.84/ pieceexcl. VAT

€23,335.87incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
233
Inner Diameter
220 mm
Outer Diameter
460 mm
Width
180 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Execution
for vibrating screens
Number of rows
2
Static load rating
4.25 kN
Dynamic load rating
2.85 kN
Limiting speed
1.26 rpm