

€11,045.08/ pieceexcl. VAT
€13,364.55incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 233 |
Inner Diameter | 190 mm |
Outer Diameter | 400 mm |
Width | 155 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Execution | for vibrating screens |
Number of rows | 2 |
Static load rating | 3.2 kN |
Dynamic load rating | 2.2 kN |
Limiting speed | 1.4 rpm |