

€5,987.77/ pieceexcl. VAT
€7,245.20incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 233 |
Inner Diameter | 160 mm |
Outer Diameter | 340 mm |
Width | 136 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Execution | for vibrating screens |
Number of rows | 2 |