FAG

FAG Double-row spherical roller bearing Cylindrical bore for vibrating screens 22322-E1-XL-T41A

  • ERIKS:13228951
  • Manufacturer:4026677831873
Image 1
Save to list

€1,155.76/ pieceexcl. VAT

€1,398.47incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
223
Inner Diameter
110 mm
Outer Diameter
240 mm
Width
80 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Execution
for vibrating screens
Number of rows
2
Static load rating
1.07 kN
Dynamic load rating
950 kN
Limiting speed
3 rpm
Reference speed
2.13 rpm
Alternatives

€979.01/ pieceexcl. VAT

€1,184.60incl. VAT

Estimated delivery date - 10/11/2026