

€63,080.74/ pieceexcl. VAT
€76,327.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 294 |
Inner Diameter | 480 mm |
Outer Diameter | 850 mm |
Width | 224 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 39.5 kN |
Dynamic load rating | 11.7 kN |
Limiting speed | 710 rpm |
Reference speed | 335 rpm |