FAG

FAG Double-row spherical roller bearing Cylindrical bore 24196-BEA-XL-MB1

  • ERIKS:14182800
Image 1
Save to list

€49,329.54/ pieceexcl. VAT

€59,688.74incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
241
Inner Diameter
480 mm
Outer Diameter
790 mm
Width
308 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
15.5 kN
Dynamic load rating
9 kN
Limiting speed
640 rpm
Reference speed
227 rpm